This item is Discontinued.

This item is Discontinued.
Power Strip, 6 Outlet(s) 4 ft., Ivory (Discontinued)
Mfr #
IVR73304
Zoro #
G4064573
UPC # 686024733041
Country of Origin China
Category Power Strips & Plug Adapters
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IVR73304
- Zoro #
- G4064573
- UPC #
- 686024733041
- Country of Origin
- China
- Item
- Power Strip
- Color
- Ivory
- Number of Outlets
- 6
- Amps
- 15 A
Description
Innovera® Six-Outlet Power Strip, 4-Foot Cord, 1-15/16 x 10-3/16 x 1-3/16, Ivory