This item is Discontinued.

This item is Discontinued.
Protective Antiglare LCD Monitor Filter, Fits 17"-18" LCD Monitors (Discontinued)
Mfr #
IVR46402
Zoro #
G4583860
UPC # 087547464021
Country of Origin United States
Category Monitor Privacy & Antiglare Filters
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IVR46402
- Zoro #
- G4583860
- UPC #
- 087547464021
- Country of Origin
- United States
- Screen Material
- Acrylic
- Material
- Plastic
- Color
- Black
- Includes
- Microfiber Cleaning Cloth
- Item
- Monitor Filters
- Mounting
- Nonskid Hanging Clips
- Filter Tint
- Neutral
- Fits Device Type
- Flat Panel Monitor
- Maximum Antiglare Protection Percent
- 0.95
- Frame Type
- Flat Frame
Description
Innovera® Protective Antiglare LCD Monitor Filter, Fits 17"-18" LCD Monitors