This item is Discontinued.

This item is Discontinued.
Protective Antiglare LCD Monitor Filter, Fits 24" WS LCD, 16:9/16:10 (Discontinued)
Mfr #
IVR46406
Zoro #
G4581112
UPC # 686024464068
Country of Origin United States
Category Monitor Privacy & Antiglare Filters
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IVR46406
- Zoro #
- G4581112
- UPC #
- 686024464068
- Country of Origin
- United States
Dimensions
- Screen Size
- Yes
- Diagonal Monitor Size
- 24"
Details
- Screen Material
- Acrylic
- Material
- Plastic
- Color
- Black
- Includes
- Microfiber Cleaning Cloth
- Maximum Antiglare Protection Percent
- 0.95
- Mounting
- Nonskid Hanging Clips
- Frame Type
- Flat Frame
- Aspect Ratio
- 16:9; 16:10
- Filter Tint
- Neutral
- Fits Device Type
- Flat Panel Monitor
- Item
- Monitor Filters
Description
Innovera® Protective Antiglare LCD Monitor Filter, Fits 24" Widescreen LCD, 16:9/16:10