This item is Discontinued.

This item is Discontinued.
Red Postage Meter Ink for FP Mailing Solutions PIC10, 4,000 PY, PK2 (Discontinued)
Mfr #
IVRPIC10
Zoro #
G301962752
UPC # 686024002857
Country of Origin China
Category Ink and Toner Cartridges
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IVRPIC10
- Zoro #
- G301962752
- UPC #
- 686024002857
- Country of Origin
- China
- Market Indicator Cartridge No.
- PIC10
- Item
- Print and Imaging Supplies
- Max. Page Yield
- 4000
- Color
- Red
- For Use With
- FP Mailing Solutions PostBase models 20, 30, 45, 65, 85, econ, integra, pro, proDS, Vision Semi-Auto, Vision Auto
- Weight
- 0.4 lbs
- Compatible OEM Model Number
- FP Mailing Solutions
- Remanufactured Cartridge Number
- PIC10
- Device Types
- Postage Meter
- Supply Type
- Postage Meter Ink
Description
Innovera® ink cartridges offer a high quality, low cost alternative to nationally branded replacements. Manufactured using state of the art processes including digital filling, sealing techniques and premium inks that are specially formulated for each type of cartridge to ensure reliable performance from the first page to the last.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.