This item is Discontinued.

This item is Discontinued.
Reman Black Drum Unit, Replacement for Brother DR890, 30,000 PY (Discontinued)
Mfr #
IVRDR890
Zoro #
G100447191
UPC # 686024003519
Country of Origin Mexico
Category Ink and Toner Cartridges
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IVRDR890
- Zoro #
- G100447191
- UPC #
- 686024003519
- Country of Origin
- Mexico
- Item
- Print and Imaging Supplies
- Max. Page Yield
- 30000
- Color
- Black
- Weight
- 1.43 lbs
- For Use With
- Brother DCP-L5500DN, L5600DN, L5650DN; HL-L5000D, L5100DN, L5200DW, L5200DWT, L6200DW, L6200DWT, L6250DW, L6300DW, L6400DW, L6400DWG, L6400DWT, L6400DWX; MFC-L5700DW, L5800DW, L5850DW, L5900DW, L6700DW, L6750DW, L6800DW, L6900DW, L6900DWG, L6900DWX
- Remanufactured Cartridge Number
- Yes
- Compatible OEM Model Number
- Brother
- Supply Type
- Drum Unit
- Device Types
- Laser Printer
Description
High quality, meets or exceeds national brands. Brings out the best in your device. Significant savings over national brands.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.