This item is Discontinued.

This item is Discontinued.
Reman Black Hi-Yield Toner, For Brother TN227, 3,000 Page-Yield (Discontinued)
Mfr #
IVRTN227BK
Zoro #
G301848049
UPC # 686024003786
Country of Origin Mexico
Category Ink and Toner Cartridges
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IVRTN227BK
- Zoro #
- G301848049
- UPC #
- 686024003786
- Country of Origin
- Mexico
- Printer Model
- HL-L3210CW, HL-L3230CDW, HL-L3270CDW, HL-L3290CDW, MFC-L3710CW, MFC-L3750CDW, MFC-L3770CDW
- Item
- Print and Imaging Supplies
- Printer Brand
- Brother
- Max. Page Yield
- 3000
- Color
- Black
- Remanufactured Cartridge Number
- Yes
- Compatible OEM Model Number
- Brother
- For Use With
- Brother HL-L3210CW, HL-L3230CDW, HL-L3270CDW, HL-L3290CDW; MFC-L3710CW, MFC-L3750CDW, MFC-L3770CDW
- Weight
- 1.96 lbs
- Supply Type
- Toner
- Device Types
- Laser Printer
- Yield Type
- High-Yield
- Standards
- GreenCircle Certified
Description
Innovera® remanufactured laser toner cartridges offer the same quality, performance, and page yield as national brands at significant savings. Their unique remanufacturing process and high-quality components make these laser cartridges an excellent alternative to single-use national brand cartridges. All Innovera® print cartridges go through rigorous pre- and post-testing and are backed by a 100% performance satisfaction guarantee.