This item is Discontinued.

This item is Discontinued.
Reman Blk Extra HY Toner Cart for SamsungmLT-D203E (SU890A), 10000 PY (Discontinued)
Mfr #
IVRD203E
Zoro #
G7520295
UPC # 686024000280
Country of Origin Mexico
Category Ink and Toner Cartridges
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IVRD203E
- Zoro #
- G7520295
- UPC #
- 686024000280
- Country of Origin
- Mexico
Details
- Market Indicator Cartridge No.
- MLT-D203E
- Item
- Print and Imaging Supplies
- Max. Page Yield
- 10000
- Color
- Black
- Remanufactured Cartridge Number
- MLT-D203E
- For Use With
- Samsung SL-M3320ND, M3370FD, M3820DN, M3820DW, M3870FD, M3870FW, M4020ND, M4024ND, M4070FR, M4070FX
- Weight
- 3.6 lbs
- Compatible OEM Model Number
- Samsung
- Yield Type
- Extra High-Yield
- Supply Type
- Toner
- Device Types
- Laser Printer
Description
Innovera® Remanufactured Black Extra High-Yield Toner Cartridge, Replacement for Samsung MLT-D203E (SU890A), 10,000 Page-Yield