This item is Discontinued.

This item is Discontinued.
Reman CMY HY Ink, Replace for Epson T252XL (T252XL220/320/420) 1100 PY (Discontinued)
Mfr #
IVRT252XLBCLR
Zoro #
G300447311
UPC # 686024003168
Country of Origin China
Category Ink and Toner Cartridges
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IVRT252XLBCLR
- Zoro #
- G300447311
- UPC #
- 686024003168
- Country of Origin
- China
- Market Indicator Cartridge No.
- T252XL
- Item
- Print and Imaging Supplies
- Max. Page Yield
- 1100
- Color
- Cyan; Magenta; Yellow
- Remanufactured Cartridge Number
- T252XL
- Compatible OEM Model Number
- Epson
- For Use With
- Epson® WorkForce WF-2630, WF-2650, WF-2660; Expression XP-420
- Weight
- 0.6 lbs
- Yield Type
- High-Yield
- Device Types
- Inkjet Printer
- Supply Type
- Ink
Description
Innovera® remanufactured ink cartridges offer a high quality, low cost alternative to national brand cartridges. Innovera® ink cartridges are remanufactured using a state-of-the-art process that includes proprietary digital filling and sealing techniques and premium inks that are specially formulated for each printer to ensure reliable performance that meets or exceeds the performance of the national brands from the first page printed to the last.