This item is Discontinued.

This item is Discontinued.
Reman Cyan Toner Cartridge, Rep for Xerox 6022 (106R02756), 1000 PY (Discontinued)
Mfr #
IVR106R02756
Zoro #
G7519945
UPC # 686024001522
Country of Origin Mexico
Category Ink and Toner Cartridges
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IVR106R02756
- Zoro #
- G7519945
- UPC #
- 686024001522
- Country of Origin
- Mexico
- Item
- Print and Imaging Supplies
- Max. Page Yield
- 1000
- Color
- Cyan
- Remanufactured Cartridge Number
- Yes
- Weight
- 0.3 lbs
- Compatible OEM Model Number
- Xerox
- For Use With
- Xerox® Phaser® 6022NI; WorkCentre® 6027NI
- Supply Type
- Toner
- Device Types
- Laser Printer
Description
Innovera® Remanufactured Cyan Toner Cartridge, Replacement for Xerox 6022 (106R02756), 1,000 Page-Yield
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.