This item is Discontinued.

This item is Discontinued.
Reman Magenta Hi-Yield Ink, For Epson T410XL, 650 Page-Yield (Discontinued)
Mfr #
IVRT410XL320
Zoro #
G001962960
UPC # 686024003007
Country of Origin China
Category Ink and Toner Cartridges
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IVRT410XL320
- Zoro #
- G001962960
- UPC #
- 686024003007
- Country of Origin
- China
Details
- Market Indicator Cartridge No.
- T410XL
- Item
- Print and Imaging Supplies
- Max. Page Yield
- 650
- Color
- Magenta
- Weight
- 0.2 lbs
- For Use With
- Epson® Expression Premium AIO XP-530, XP-630, XP-640, XP-830; Expression Premium XP-7100
- Compatible OEM Model Number
- Epson
- Remanufactured Cartridge Number
- T410XL
- Yield Type
- High-Yield
- Supply Type
- Ink
- Device Types
- Inkjet Printer
Description
Innovera® remanufactured ink cartridges offer a high quality, low cost alternative to national brand cartridges. Innovera® ink cartridges are remanufactured using a state-of-the-art process that includes proprietary digital filling and sealing techniques and premium inks that are specially formulated for each printer to ensure reliable performance that meets or exceeds the performance of the national brands from the first page printed to the last.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.