This item is Discontinued.

This item is Discontinued.
Reman Magenta Toner Cart, Rep f/Dell E525/593-BBJV/G20VW/WN8M9,1400 PY (Discontinued)
Mfr #
IVRD525M
Zoro #
G7521467
UPC # 686024001140
Country of Origin Mexico
Category Ink and Toner Cartridges
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IVRD525M
- Zoro #
- G7521467
- UPC #
- 686024001140
- Country of Origin
- Mexico
- Item
- Print and Imaging Supplies
- Max. Page Yield
- 1400
- Color
- Magenta
- Weight
- 0.3 lbs
- For Use With
- Dell® E525DW, E525W
- Compatible OEM Model Number
- Dell
- Remanufactured Cartridge Number
- Yes
- Device Types
- Laser Printer
- Supply Type
- Toner
Description
Innovera® Remanufactured Magenta Toner Cartridge, Replacement for Dell E525 (593-BBJV; G20VW; WN8M9), 1,400 Page-Yield