This item is Discontinued.

This item is Discontinued.
Reman Yellow Hi-Yield Ink, For Brother LC203Y, 550 Page-Yield (Discontinued)
Mfr #
IVRLC203Y
Zoro #
G401847775
UPC # 686024003731
Country of Origin Mexico
Category Ink and Toner Cartridges
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IVRLC203Y
- Zoro #
- G401847775
- UPC #
- 686024003731
- Country of Origin
- Mexico
Details
- Item
- Print and Imaging Supplies
- Max. Page Yield
- 550
- Color
- Yellow
- For Use With
- Brother MFC-J460DW, J480DW, J485DW, J680DW, J880DW, J885DW, J4320DW, J4420DW, J4620DW, J5520DW, J5620DW, J5720DW
- Compatible OEM Model Number
- Brother
- Remanufactured Cartridge Number
- Yes
- Weight
- 0.2 lbs
- Yield Type
- High-Yield
- Device Types
- Inkjet Printer
- Supply Type
- Ink
Description
Innovera® remanufactured ink cartridges offer a high quality, low cost alternative to national brand cartridges. Innovera® ink cartridges are remanufactured using a state-of-the-art process that includes proprietary digital filling and sealing techniques and premium inks that are specially formulated for each printer to ensure reliable performance that meets or exceeds the performance of the national brands from the first page printed to the last.