This item is Discontinued.

This item is Discontinued.
Reman Yellow Hi-Yield Ink, For Epson T410XL, 650 Page-Yield (Discontinued)
Mfr #
IVRT410XL420
Zoro #
G101847846
UPC # 686024003014
Country of Origin China
Category Ink and Toner Cartridges
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IVRT410XL420
- Zoro #
- G101847846
- UPC #
- 686024003014
- Country of Origin
- China
- Market Indicator Cartridge No.
- T410XL
- Item
- Print and Imaging Supplies
- Max. Page Yield
- 650
- Color
- Yellow
- Remanufactured Cartridge Number
- T410XL
- Compatible OEM Model Number
- Epson
- For Use With
- Epson® Expression Premium AIO XP-530, XP-630, XP-640, XP-830; Expression Premium XP-7100
- Weight
- 0.2 lbs
- Yield Type
- High-Yield
- Device Types
- Inkjet Printer
- Supply Type
- Ink
Description
Innovera® remanufactured ink cartridges offer a high quality, low cost alternative to national brand cartridges. Innovera® ink cartridges are remanufactured using a state-of-the-art process that includes proprietary digital filling and sealing techniques and premium inks that are specially formulated for each printer to ensure reliable performance that meets or exceeds the performance of the national brands from the first page printed to the last.