This item is Discontinued.

This item is Discontinued.
Reman Yellow HY Ink, Replacement for Epson T288XL (T288XL420), 450 PY (Discontinued)
Mfr #
IVRT288XL420
Zoro #
G100447566
UPC # 686024003359
Country of Origin China
Category Ink and Toner Cartridges
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IVRT288XL420
- Zoro #
- G100447566
- UPC #
- 686024003359
- Country of Origin
- China
- Market Indicator Cartridge No.
- T288XL
- Item
- Print and Imaging Supplies
- Max. Page Yield
- 450
- Color
- Yellow
- For Use With
- Epson® Expression Home XP-330, XP-340, XP-430, XP-434, XP-440, XP-446áû
- Compatible OEM Model Number
- Epson
- Remanufactured Cartridge Number
- T288XL
- Weight
- 0.2 lbs
- Device Types
- Inkjet Printer
- Supply Type
- Ink
- Yield Type
- High-Yield
Description
Innovera® remanufactured ink cartridges offer a high quality, low cost alternative to national brand cartridges. Innovera® ink cartridges are remanufactured using a state-of-the-art process that includes proprietary digital filling and sealing techniques and premium inks that are specially formulated for each printer to ensure reliable performance that meets or exceeds the performance of the national brands from the first page printed to the last.