This item is Discontinued.

This item is Discontinued.
Reman Yellow Toner Cart, Rep f/Dell E525 3581G/593-BBJW/MWR7R, 1400 PY (Discontinued)
Mfr #
IVRD525Y
Zoro #
G7522404
UPC # 686024001157
Country of Origin Mexico
Category Ink and Toner Cartridges
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IVRD525Y
- Zoro #
- G7522404
- UPC #
- 686024001157
- Country of Origin
- Mexico
- Item
- Print and Imaging Supplies
- Max. Page Yield
- 1400
- Color
- Yellow
- Compatible OEM Model Number
- Dell
- Weight
- 0.3 lbs
- For Use With
- Dell® E525DW, E525W
- Remanufactured Cartridge Number
- Yes
- Device Types
- Laser Printer
- Supply Type
- Toner
Description
Innovera® Remanufactured Yellow Toner Cartridge, Replacement for Dell E525 3581G; 593-BBJW; MWR7R), 1,400 Page-Yield