This item is Discontinued.

This item is Discontinued.
Reman Yellow Toner Cartridge, Rep for Xerox 6022 (106R02758), 1000 PY (Discontinued)
Mfr #
IVR106R02758
Zoro #
G7520259
UPC # 686024002352
Country of Origin Mexico
Category Ink and Toner Cartridges
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IVR106R02758
- Zoro #
- G7520259
- UPC #
- 686024002352
- Country of Origin
- Mexico
- Item
- Print and Imaging Supplies
- Max. Page Yield
- 1000
- Color
- Yellow
- Remanufactured Cartridge Number
- Yes
- For Use With
- Xerox® Phaser® 6022NI; WorkCentre® 6027NI
- Weight
- 0.3 lbs
- Compatible OEM Model Number
- Xerox
- Device Types
- Laser Printer
- Supply Type
- Toner
Description
Innovera® Remanufactured Yellow Toner Cartridge, Replacement for Xerox 6022 (106R02758), 1,000 Page-Yield