This item is Discontinued.

This item is Discontinued.
Remanufactured 0386B003AA (GPR-22) Toner, 8400 Page-Yield, Black (Discontinued)
Mfr #
IVRGPR22
Zoro #
G4605140
UPC # 686024001560
Country of Origin China
Category Ink and Toner Cartridges
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IVRGPR22
- Zoro #
- G4605140
- UPC #
- 686024001560
- Country of Origin
- China
Details
- Market Indicator Cartridge No.
- GPR-22
- Item
- Print and Imaging Supplies
- Max. Page Yield
- 8400
- Color
- Black
- Refurbished Product Warranty
- 1 Year
- Remanufactured Cartridge Number
- GPR-22
- Compatible OEM Model Number
- Canon
- For Use With
- Canon® imageRUNNER 1018, 1022, 1023, 1023N, 1023iF, 1025, 1025N, 1025iF
- Device Types
- Laser Printer
- Supply Type
- Toner
- Remanufactured
- Yes
- OEM/Compatible
- Compatible
Description
Innovera® remanufactured monochrome laser print cartridges provide the same quality and performance as the national brands at an affordable price. These cartridges are remanufactured in ISO 9001:2008-certified facilities using the highest quality chemical toners and components to ensure they meet or exceed national brand page yield and print performance-guaranteed.
- Reduced printing costs compared to the national brands.
- Backed by expert technical support, manufacturer's limited warranty, and 100% performance satisfaction guarantee.
- Remanufactured cartridges are empty cartridges collected for reuse and run through a patented process where they are restored to like-new condition.
- Superior quality toner provides crisp, deep blacks at significant cost savings.
- Consistent performance-each cartridge is designed and tested to work every time.
- Meets or exceeds the page yield and print performance of the national brands.