This item is Discontinued.

This item is Discontinued.
Remanufactured 106R01595 (6500) Hi-Yield Toner, 2500 Pg-Yield, Magenta (Discontinued)
Mfr #
IVR6500M
Zoro #
G4592714
UPC # 686024650089
Country of Origin Mexico
Category Ink and Toner Cartridges
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IVR6500M
- Zoro #
- G4592714
- UPC #
- 686024650089
- Country of Origin
- Mexico
Details
- Item
- Print and Imaging Supplies
- Max. Page Yield
- 2500
- Color
- Magenta
- Refurbished Product Warranty
- 1 Year
- For Use With
- Xerox® Phaser® 6500DN, 6500N; WorkCentre® 6505DN, 6505N
- Remanufactured Cartridge Number
- Yes
- Compatible OEM Model Number
- Xerox
- Yield Type
- High-Yield
- Supply Type
- Toner
- Device Types
- Laser Printer
Description
Innovera® Remanufactured 106R01595 (6500) High-Yield Toner, 2500 Page-Yield, Magenta
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.