This item is Discontinued.

This item is Discontinued.
Remanufactured 106R02225 (6600) Hi-Yield Toner, 6000 Page-Yield, Cyan (Discontinued)
Mfr #
IVR6600C
Zoro #
G4591524
UPC # 686024066002
Country of Origin Mexico
Category Ink and Toner Cartridges
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IVR6600C
- Zoro #
- G4591524
- UPC #
- 686024066002
- Country of Origin
- Mexico
- Item
- Print and Imaging Supplies
- Max. Page Yield
- 6000
- Color
- Cyan
- Refurbished Product Warranty
- 1 Year
- Compatible OEM Model Number
- Xerox
- For Use With
- Xerox® Phaser® 6600DN, 6600N; WorkCentre® 6605DN, 6605N
- Remanufactured Cartridge Number
- Yes
- Device Types
- Laser Printer
- Yield Type
- High-Yield
- Supply Type
- Toner
- OEM/Compatible
- Compatible
Description
Innovera® remanufactured laser toner cartridges offer the same quality, performance, and page yield as national brands at significant savings. Their unique remanufacturing process and high-quality components make these laser cartridges an excellent alternative to single-use national brand cartridges. All Innovera® print cartridges go through rigorous pre- and post-testing and are backed by a 100% performance satisfaction guarantee.
- Reduced printing costs compared to the national brands.
- Backed by expert technical support, manufacturer's limited warranty, and 100% performance satisfaction guarantee.
- Remanufactured cartridges are empty cartridges collected for reuse and run through a patented process where they are restored to like-new condition.
- Ultra-high-quality chemical toner ensures rich, vibrant, consistent output.
- Optimum performance—each cartridge is designed and tested to work every time.
- Meets or exceeds the page yield and print performance of the national brands.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.