This item is Discontinued.

This item is Discontinued.
Remanufactured 331-8432 (C3760) Toner, 9000 Page-Yield, Cyan (Discontinued)
Mfr #
IVRD3760C
Zoro #
G4599671
UPC # 686024447603
Country of Origin Mexico
Category Ink and Toner Cartridges
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IVRD3760C
- Zoro #
- G4599671
- UPC #
- 686024447603
- Country of Origin
- Mexico
- Item
- Print and Imaging Supplies
- Max. Page Yield
- 9000
- Color
- Cyan
- Refurbished Product Warranty
- 1 Year
- Compatible OEM Model Number
- Dell
- Remanufactured Cartridge Number
- Yes
- For Use With
- Dell® C3760dn, C3760n, C3765dnf
- Supply Type
- Toner
- Device Types
- Laser Printer
Description
Innovera® Remanufactured 331-8432 (C3760) Toner, 9000 Page-Yield, Cyan