This item is Discontinued.

This item is Discontinued.
Remanufactured 3319808 (D3460X) Extra Hi-Yld Toner, 20000 Pg-Yld, Blck (Discontinued)
Mfr #
IVRD3460X
Zoro #
G4597571
UPC # 686024346012
Country of Origin Mexico
Category Ink and Toner Cartridges
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IVRD3460X
- Zoro #
- G4597571
- UPC #
- 686024346012
- Country of Origin
- Mexico
Details
- Item
- Print and Imaging Supplies
- Max. Page Yield
- 20000
- Color
- Black
- For Use With
- Dell® B3460dn, B3465dn, B3465dnf
- Compatible OEM Model Number
- Dell
- Remanufactured Cartridge Number
- Yes
- Refurbished Product Warranty
- 1 Year
- Yield Type
- Extra High-Yield
- Device Types
- Multifunction Laser Printer
- Supply Type
- Toner
Description
Innovera® Remanufactured 3319808 (D3460X) Extra High-Yield Toner, 20000 Page-Yield, Black