This item is Discontinued.

This item is Discontinued.
Remanufactured 332-0399 (1660B) Toner, 1250 Page-Yield, Black (Discontinued)
Mfr #
IVRD1660B
Zoro #
G4584229
UPC # 686024001669
Country of Origin Mexico
Category Ink and Toner Cartridges
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IVRD1660B
- Zoro #
- G4584229
- UPC #
- 686024001669
- Country of Origin
- Mexico
- Item
- Print and Imaging Supplies
- Max. Page Yield
- 1250
- Color
- Black
- Refurbished Product Warranty
- 1 Year
- Compatible OEM Model Number
- Dell
- For Use With
- Dell® C1660w
- Remanufactured Cartridge Number
- Yes
- Supply Type
- Toner
- Device Types
- Laser Printer
Description
Innovera® Remanufactured 332-0399 (1660B) Toner, 1250 Page-Yield, Black