This item is Discontinued.

This item is Discontinued.
Remanufactured 332-0401 (1660M) Toner, 1000 Page-Yield, Magenta (Discontinued)
Mfr #
IVRD1660M
Zoro #
G4588654
UPC # 686024021667
Country of Origin Mexico
Category Ink and Toner Cartridges
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IVRD1660M
- Zoro #
- G4588654
- UPC #
- 686024021667
- Country of Origin
- Mexico
- Item
- Print and Imaging Supplies
- Max. Page Yield
- 1000
- Color
- Magenta
- For Use With
- Dell® C1660w
- Compatible OEM Model Number
- Dell
- Remanufactured Cartridge Number
- Yes
- Refurbished Product Warranty
- 1 Year
- Supply Type
- Toner
- Device Types
- Laser Printer
Description
Innovera® Remanufactured 332-0401 (1660M) Toner, 1000 Page-Yield, Magenta