This item is Discontinued.

This item is Discontinued.
Remanufactured 332-0402 (1660Y) Toner, 1000 Page-Yield, Yellow (Discontinued)
Mfr #
IVRD1660Y
Zoro #
G4590930
UPC # 686024031666
Country of Origin Mexico
Category Ink and Toner Cartridges
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IVRD1660Y
- Zoro #
- G4590930
- UPC #
- 686024031666
- Country of Origin
- Mexico
Details
- Item
- Print and Imaging Supplies
- Max. Page Yield
- 1000
- Color
- Yellow
- Refurbished Product Warranty
- 1 Year
- Remanufactured Cartridge Number
- Yes
- For Use With
- Dell® C1660w
- Compatible OEM Model Number
- Dell
- Device Types
- Laser Printer
- Supply Type
- Toner
Description
Innovera® Remanufactured 332-0402 (1660Y) Toner, 1000 Page-Yield, Yellow