This item is Discontinued.

This item is Discontinued.
Remanufactured 44574701 (B411) Toner, 4000 Page-Yield, Black (Discontinued)
Mfr #
IVRB411
Zoro #
G4601455
UPC # 686024014119
Country of Origin China
Category Ink and Toner Cartridges
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IVRB411
- Zoro #
- G4601455
- UPC #
- 686024014119
- Country of Origin
- China
- Item
- Print and Imaging Supplies
- Max. Page Yield
- 4000
- Color
- Black
- Refurbished Product Warranty
- 1 Year
- Remanufactured Cartridge Number
- Yes
- Compatible OEM Model Number
- Oki
- For Use With
- Oki® B411D, B411DN, B431D, B431DN; MB461, MB471, MB471W, MB491
- Device Types
- Laser Printer
- Supply Type
- Toner
Description
Innovera® Remanufactured 44574701 (B411) Toner, 4000 Page-Yield, Black