This item is Discontinued.

Innovera Remanufactured 50F0HA0 (MS310M) Hi-Yld MICR Toner, 5000 Pg-Yld, Black IVRMS310M

This item is Discontinued.

Innovera

Remanufactured 50F0HA0 (MS310M) Hi-Yld MICR Toner, 5000 Pg-Yld, Black (Discontinued)

Mfr # IVRMS310M
Zoro # G4582619
UPC # 686024013105
Country of Origin Mexico
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
IVRMS310M
Zoro #
G4582619
UPC #
686024013105
Country of Origin
Mexico

Details

Market Indicator Cartridge No.
MS310M
Item
Print and Imaging Supplies
Max. Page Yield
5000
Color
Black
Compatible OEM Model Number
Lexmark
Remanufactured Cartridge Number
MS310M
For Use With
Lexmarkâ„¢ MS310d, MS310dn, MS315dn, MS410d, MS410dn, MS415dn, MS510dn, MS610de, MS610dn, MS610dte, MS610dtn
Yield Type
High-Yield
Supply Type
MICR Toner
Refurbished Product Warranty
1 Year
Device Types
Laser Printer

Description

Innovera® Remanufactured 50F0HA0 (MS310M) High-Yield MICR Toner, 5000 Page-Yield, Black

Ratings & reviews