This item is Discontinued.

This item is Discontinued.
Remanufactured 50F0UA0/50F1U00/60F0XA0/60F1X00 Toner, 10000 Pg-Yld, Bk (Discontinued)
Mfr #
IVRMX410LC
Zoro #
G4586152
UPC # 686024341017
Country of Origin Mexico
Category Ink and Toner Cartridges
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IVRMX410LC
- Zoro #
- G4586152
- UPC #
- 686024341017
- Country of Origin
- Mexico
Details
- Printer Model
- MS410D, MS410DN, MS415DN, MS510DN, MS610DE, MS610DN, MS610DTE, MS610DTN, MX310DN, MX410DE, MX510DE, MX510DTE, MX511DE, MX511DHE, MX511DTE, MX610DE, MX611DE, MX611DFE, MX611DHE, MX611DTE
- Item
- Print and Imaging Supplies
- Printer Brand
- Lexmark
- Max. Page Yield
- 10000
- Color
- Black
- Refurbished Product Warranty
- 1 Year
- For Use With
- Lexmark™ MS410D, MS410DN, MS415DN, MS510DN, MS610DE, MS610DN, MS610DTE, MS610DTN, MX310DN, MX410DE, MX510DE, MX510DTE, MX511DE, MX511DHE, MX511DTE, MX610DE, MX611DE, MX611DFE, MX611DHE, MX611DTE
- Compatible OEM Model Number
- Lexmark
- Remanufactured Cartridge Number
- Yes
- Device Types
- Laser Printer
- Yield Type
- Ultra High-Yield
- Supply Type
- Toner
- Standards
- GreenCircle Certified
Description
Innovera® Remanufactured 50F0UA0/50F1U00/60F0XA0/60F1X00 Toner, 10000 Page-Yield, Black