This item is Discontinued.

Innovera Remanufactured 50F0UA0/50F1U00/60F0XA0/60F1X00 Toner, 25000 Pg-Yld, Bk IVRMS710LC

This item is Discontinued.

Innovera

Remanufactured 50F0UA0/50F1U00/60F0XA0/60F1X00 Toner, 25000 Pg-Yld, Bk (Discontinued)

Mfr # IVRMS710LC
Zoro # G4580893
UPC # 686024871019
Country of Origin Mexico
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
IVRMS710LC
Zoro #
G4580893
UPC #
686024871019
Country of Origin
Mexico
Printer Model
Item
Print and Imaging Supplies
Printer Brand
Lexmark
Max. Page Yield
25000
Color
Black
Refurbished Product Warranty
1 Year
For Use With
Lexmark™ MS710DN, MS710N, MS711DN, MS810DE, MS810DN, MS810DTN, MS810N, MS811DN, MS811DTN, MS811N, MS812DE, MS812DN, MS812DTN, MX710DE, MX710DHE, MX711DE, MX711DHE, MX711DTHE, MX810DE, MX810DFE, MX810DME, MX810DTE, MX810DTFE, MX810DTME, MX810DXE, MX810DXFE, MX810DXME, MX811DE, MX811DFE, MX811DME, MX811DTE, MX811DTFE, MX811DTME, MX811DXE, MX811DXFE, MX811DXME, MX812DE, MX812DFE, MX812DME, MX812DTE, MX812DTFE, MX812DTME, MX812DXE, MX812DXFE, MX812DXME
Remanufactured Cartridge Number
Yes
Compatible OEM Model Number
Lexmark
Device Types
Laser Printer
Supply Type
Toner
Yield Type
High-Yield
Standards
GreenCircle Certified

Description

Innovera® Remanufactured 50F0UA0/50F1U00/60F0XA0/60F1X00 Toner, 25000 Page-Yield, Black

Ratings & reviews