This item is Discontinued.

This item is Discontinued.
Remanufactured 52123601 (B710) Toner, 15000 Page-Yield, Black (Discontinued)
Mfr #
IVRB710
Zoro #
G4584664
UPC # 686024447108
Country of Origin Mexico
Category Ink and Toner Cartridges
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IVRB710
- Zoro #
- G4584664
- UPC #
- 686024447108
- Country of Origin
- Mexico
Details
- Item
- Print and Imaging Supplies
- Max. Page Yield
- 15000
- Color
- Black
- Refurbished Product Warranty
- 1 Year
- Compatible OEM Model Number
- Oki
- Remanufactured Cartridge Number
- Yes
- For Use With
- Oki® B710DN, B710N, B720DN, B720N, B730DN, B730N
- Supply Type
- Toner
- Device Types
- Laser Printer
Description
Innovera® Remanufactured 52123601 (B710) Toner, 15000 Page-Yield, Black