This item is Discontinued.

This item is Discontinued.
Remanufactured 52D0HA0 (MS710M) Hi-Yld MICR Toner, 25000 Pg-Yld, Black (Discontinued)
Mfr #
IVRMS710M
Zoro #
G4584770
UPC # 686024017103
Country of Origin Mexico
Category Ink and Toner Cartridges
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IVRMS710M
- Zoro #
- G4584770
- UPC #
- 686024017103
- Country of Origin
- Mexico
- Market Indicator Cartridge No.
- MS710M
- Printer Model
- MS710dn, MS710n, MS711dn, MS810de, MS810dn, MS810dtn, MS810n, MS811dn, MS811dtn, MS811n, MS812de, MS812dn, MS812dtn
- Item
- Print and Imaging Supplies
- Printer Brand
- Lexmark
- Max. Page Yield
- 25000
- Color
- Black
- Refurbished Product Warranty
- 1 Year
- For Use With
- Lexmark™ MS710dn, MS710n, MS711dn, MS810de, MS810dn, MS810dtn, MS810n, MS811dn, MS811dtn, MS811n, MS812de, MS812dn, MS812dtn
- Remanufactured Cartridge Number
- MS710M
- Compatible OEM Model Number
- Lexmark
- Supply Type
- MICR Toner
- Yield Type
- High-Yield
- Device Types
- Laser Printer
Description
Innovera® Remanufactured 52D0HA0 (MS710M) High-Yield MICR Toner, 25000 Page-Yield, Black