This item is Discontinued.

This item is Discontinued.
Remanufactured 593-BBBJ 8PTH4 (D2375) Toner, 10000 Page-Yield, Black (Discontinued)
Mfr #
IVRD2375
Zoro #
G6075025
UPC # 686024023753
Country of Origin Mexico
Category Ink and Toner Cartridges
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IVRD2375
- Zoro #
- G6075025
- UPC #
- 686024023753
- Country of Origin
- Mexico
Details
- Item
- Print and Imaging Supplies
- Max. Page Yield
- 10000
- Color
- Black
- Refurbished Product Warranty
- 1 Year
- For Use With
- Dell® 2375dfw, B2375dnf
- Remanufactured Cartridge Number
- Yes
- Compatible OEM Model Number
- Dell
- Supply Type
- Toner
- Device Types
- Laser Printer
- Standards
- GreenCircle Certified
- Printer Brand
- Dell
- Printer Model
- 2375dfw, B2375dnf
Description
Innovera® Remanufactured 593-BBBJ 8PTH4 (D2375) Toner, 10000 Page-Yield, Black
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.