This item is Discontinued.

This item is Discontinued.
Remanufactured Black Ink, Replacement for Brother LC71BK, 300 PY (Discontinued)
Mfr #
IVRLC71BK
Zoro #
G601962742
UPC # 686024003083
Country of Origin Mexico
Category Ink and Toner Cartridges
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IVRLC71BK
- Zoro #
- G601962742
- UPC #
- 686024003083
- Country of Origin
- Mexico
Details
- Item
- Print and Imaging Supplies
- Max. Page Yield
- 300
- Color
- Black
- Remanufactured Cartridge Number
- Yes
- Compatible OEM Model Number
- Brother
- Weight
- 0.2 lbs
- For Use With
- Brother MFC-J280W, J425W, J430W, J435W, J625W, J825DW, J835DW, J5910DW, J6510DW, J6710DW, J6910DW
- Supply Type
- Ink
- Device Types
- Inkjet Printer
Description
Innovera® remanufactured ink cartridges offer a high quality, low cost alternative to national brand cartridges. Innovera® ink cartridges are remanufactured using a state-of-the-art process that includes proprietary digital filling and sealing techniques and premium inks that are specially formulated for each printer to ensure reliable performance that meets or exceeds the performance of the national brands from the first page printed to the last.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.