This item is Discontinued.

This item is Discontinued.
Remanufactured Black Ultra High-Yield Toner, for Samsung MLT-D203U (SU919A), 15,000 Page-Yield (Discontinued)
Mfr #
IVRD203U
Zoro #
G703666913
UPC # 686024000297
Country of Origin Mexico
Category Ink and Toner Cartridges
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IVRD203U
- Zoro #
- G703666913
- UPC #
- 686024000297
- Country of Origin
- Mexico
- Market Indicator Cartridge No.
- MLT-D203U
- Item
- Print and Imaging Supplies
- Max. Page Yield
- 15000
- Color
- Black
- Compatible OEM Model Number
- Compatible
- Remanufactured Cartridge Number
- Yes
- For Use With
- Samsung SL-M3320ND, M3370FD, M3820DW,M3825DW, M3870FW, M4020ND, M4070FR
- Yield Type
- Ultra High-Yield
- Device Types
- Laser Printer
- Supply Type
- Toner
- Printer Brand
- Samsung
- Printer Model
- SL-M3320ND, M3370FD, M3820DW, M3825DW, M3870FW, M4020ND, M4070FR
- Standards
- GreenCircle Certified
Description
Innovera remanufactured high-yield monochrome laser print cartridges are the perfect solution for high volume print environments. They provide the same quality and performance as the national brands but with even more savings. These toner cartridges are remanufactured in ISO 9001:2008-certified facilities using the highest quality chemical toners and components to ensure they meet or exceed national brand page yield and print performance—guaranteed.