This item is Discontinued.

This item is Discontinued.
Remanufactured CF283X(M) (83XM) Hi-Yld MICR Toner, 2200 Pg-Yld, Black (Discontinued)
Mfr #
IVRF83XM
Zoro #
G4596409
UPC # 686024583387
Country of Origin Mexico
Category Ink and Toner Cartridges
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IVRF83XM
- Zoro #
- G4596409
- UPC #
- 686024583387
- Country of Origin
- Mexico
Details
- Market Indicator Cartridge No.
- 83XM
- Item
- Print and Imaging Supplies
- Max. Page Yield
- 2200
- Color
- Black
- For Use With
- HP LaserJet Pro M201dw, M201n; LaserJet Pro MFP M225dn, M225dw
- Compatible OEM Model Number
- HP
- Remanufactured Cartridge Number
- 83XM
- Refurbished Product Warranty
- 1 Year
- Yield Type
- High-Yield
- Supply Type
- MICR Toner
- Device Types
- Laser Printer
Description
Innovera® Remanufactured CF283X(M) (83XM) High-Yield MICR Toner, 2200 Page-Yield, Black