This item is Discontinued.

This item is Discontinued.
Remanufactured D2660 High-Yield Toner, 4000 Page-Yield, Yellow (Discontinued)
Mfr #
IVRD2660Y
Zoro #
G4581575
UPC # 686024732662
Country of Origin Mexico
Category Ink and Toner Cartridges
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IVRD2660Y
- Zoro #
- G4581575
- UPC #
- 686024732662
- Country of Origin
- Mexico
Details
- Item
- Print and Imaging Supplies
- Max. Page Yield
- 4000
- Color
- Yellow
- Remanufactured Cartridge Number
- Yes
- Compatible OEM Model Number
- Dell
- For Use With
- Dell® C2660dn, C2665dnf
- Device Types
- Laser Printer
- Supply Type
- Toner
- Refurbished Product Warranty
- 1 Year
- Yield Type
- High-Yield
Description
Innovera® Remanufactured D2660 High-Yield Toner, 4000 Page-Yield, Yellow
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.