This item is Discontinued.

This item is Discontinued.
Remanufactured DR510 Drum Unit, 20000 Page-Yield, Black (Discontinued)
Mfr #
IVRDR510
Zoro #
G6082299
UPC # 686024281863
Country of Origin Mexico
Category Laser Printer Drums & Fusers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IVRDR510
- Zoro #
- G6082299
- UPC #
- 686024281863
- Country of Origin
- Mexico
Details
- Max. Page Yield
- 20000
- Printer Brand
- Brother
- For Use With
- Brother DCP-8040, 8045D; HL-5140, 5150D, 5150DLT, 5170DN, 5170DLT; MFC-8220, 8440, 8640D, 8840D, 8840DN
- Compatibility
- Fax
- Item
- Drum Unit
- Refurbished Product Warranty
- 1 Year
- Color
- Black
- Replacement For
- DR510
Description
Innovera® Remanufactured DR510 Drum Unit, 20000 Page-Yield, Black