This item is Discontinued.

This item is Discontinued.
Remanufactured Magenta Ink, Replacement for Canon CLI-251 (6515B001), 298 Page-Yield (Discontinued)
Mfr #
IVRCLI251M
Zoro #
G503666847
UPC # 686024022510
Country of Origin Mexico
Category Ink and Toner Cartridges
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IVRCLI251M
- Zoro #
- G503666847
- UPC #
- 686024022510
- Country of Origin
- Mexico
Details
- Market Indicator Cartridge No.
- CLI-251
- Ink/Toner Color
- Magenta
- Item
- Print and Imaging Supplies
- Max. Page Yield
- 298
- Color
- Magenta
- For Use With
- Canon® PIXMA iP7220, iP8720, iX6820, MG5420, MG5422, MG5520, MG5522, MG6320, MG6420, MG7120, MX722, MX922
- Compatible OEM Model Number
- Compatible
- Remanufactured Cartridge Number
- Yes
- Supply Type
- Ink
- Device Types
- Inkjet Printer
Description
Innovera remanufactured ink cartridges offer a high quality, low cost alternative to national brand cartridges. Innovera ink cartridges are remanufactured using a state-of-the-art process that includes proprietary digital filling and sealing techniques and premium inks that are specially formulated for each printer to ensure reliable performance that meets or exceeds the performance of the national brands from the first page printed to the last.