This item is Discontinued.

This item is Discontinued.
Remanufactured ML-2010 Toner, 3000 Page-Yield, Black (Discontinued)
Mfr #
IVRML2010
Zoro #
G6081151
UPC # 686024020103
Country of Origin Mexico
Category Ink and Toner Cartridges
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IVRML2010
- Zoro #
- G6081151
- UPC #
- 686024020103
- Country of Origin
- Mexico
- Item
- Print and Imaging Supplies
- Max. Page Yield
- 3000
- Color
- Black
- Refurbished Product Warranty
- 1 Year
- Remanufactured Cartridge Number
- Yes
- Compatible OEM Model Number
- Samsung
- For Use With
- Samsung ML-2010, 2510, 2570, 2571N
- Supply Type
- Toner
- Device Types
- Laser Printer
- Standards
- RoHS Compliant
Description
Innovera® Remanufactured ML-2010 Toner, 3000 Page-Yield, Black