This item is Discontinued.

This item is Discontinued.
Remanufactured TK-1142 High-Yield Toner, 7200 Page-Yield, Black (Discontinued)
Mfr #
IVRTK1142
Zoro #
G4586843
UPC # 686024011422
Country of Origin China
Category Ink and Toner Cartridges
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IVRTK1142
- Zoro #
- G4586843
- UPC #
- 686024011422
- Country of Origin
- China
- Item
- Print and Imaging Supplies
- Max. Page Yield
- 7200
- Color
- Black
- Refurbished Product Warranty
- 1 Year
- Remanufactured Cartridge Number
- Yes
- For Use With
- Kyocera FS-1035MFP, FS-1135MFP, M2035DN, M2535DN
- Compatible OEM Model Number
- Kyocera
- Yield Type
- High-Yield
- Device Types
- Laser Printer
- Supply Type
- Toner
Description
Innovera® Remanufactured TK-1142 High-Yield Toner, 7200 Page-Yield, Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.