This item is Discontinued.

This item is Discontinued.
Remanufactured TN225C High-Yield Toner, 2200 Page-Yield, Cyan (Discontinued)
Mfr #
IVRTN225C
Zoro #
G6077581
UPC # 686024293224
Country of Origin Mexico
Category Ink and Toner Cartridges
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IVRTN225C
- Zoro #
- G6077581
- UPC #
- 686024293224
- Country of Origin
- Mexico
Details
- Item
- Print and Imaging Supplies
- Max. Page Yield
- 2200
- Color
- Cyan
- Refurbished Product Warranty
- 1 Year
- Compatible OEM Model Number
- Brother
- For Use With
- Brother HL-3140CW, 3170CDW, 3180CDW; MFC-9130CDW, 9330CDW, 9340CDW
- Remanufactured Cartridge Number
- Yes
- Yield Type
- High-Yield
- Device Types
- Laser Printer
- Supply Type
- Toner
Description
Innovera® Remanufactured TN225C High-Yield Toner, 2200 Page-Yield, Cyan
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.