This item is Discontinued.

This item is Discontinued.
Remanufactured TN225Y High-Yield Toner, 2200 Page-Yield, Yellow (Discontinued)
Mfr #
IVRTN225Y
Zoro #
G6081991
UPC # 686024322542
Country of Origin Mexico
Category Ink and Toner Cartridges
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IVRTN225Y
- Zoro #
- G6081991
- UPC #
- 686024322542
- Country of Origin
- Mexico
- Item
- Print and Imaging Supplies
- Max. Page Yield
- 2200
- Color
- Yellow
- Refurbished Product Warranty
- 1 Year
- Compatible OEM Model Number
- Brother
- Remanufactured Cartridge Number
- Yes
- For Use With
- Brother HL-3140CW, 3170CDW, 3180CDW; MFC-9130CDW, 9330CDW, 9340CDW
- Supply Type
- Toner
- Yield Type
- High-Yield
- Device Types
- Laser Printer
Description
Innovera® Remanufactured TN225Y High-Yield Toner, 2200 Page-Yield, Yellow
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.