This item is Discontinued.

This item is Discontinued.
Remanufactured TN436C Extra High-Yield Toner, 6,500 Page-Yield, Cyan (Discontinued)
Mfr #
IVRTN436C
Zoro #
G7521704
UPC # 686024002628
Country of Origin Mexico
Category Ink and Toner Cartridges
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IVRTN436C
- Zoro #
- G7521704
- UPC #
- 686024002628
- Country of Origin
- Mexico
Details
- Item
- Print and Imaging Supplies
- Max. Page Yield
- 6500
- Color
- Cyan
- Weight
- 1.69 lbs
- Remanufactured Cartridge Number
- Yes
- Compatible OEM Model Number
- Brother
- For Use With
- Brother HL-L8360CDW, L8360CDWT, L9310CDW; MFC-L8900CDW, L9570CDW, L9570CDWT
- Yield Type
- Extra High-Yield
- Supply Type
- Toner
- Device Types
- Laser Printer
Description
Innovera® Remanufactured TN436C Extra High-Yield Toner, 6,500 Page-Yield, Cyan