This item is Discontinued.

This item is Discontinued.
Remanufatured MLT-D111S Toner, 1,000 Page-Yield, Black (Discontinued)
Mfr #
IVRSU814A
Zoro #
G7519875
UPC # 686024002796
Country of Origin Mexico
Category Ink and Toner Cartridges
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IVRSU814A
- Zoro #
- G7519875
- UPC #
- 686024002796
- Country of Origin
- Mexico
Details
- Item
- Print and Imaging Supplies
- Max. Page Yield
- 1000
- Color
- Black
- Weight
- 3 lbs
- Compatible OEM Model Number
- Samsung
- For Use With
- Samsung Xpress SL-M2020, M2020W, M2022, M2022W, M2070, M2070FW, M2070W
- Remanufactured Cartridge Number
- Yes
- Supply Type
- Toner
- Device Types
- Laser Printer
Description
Innovera® Remanufatured MLT-D111S Toner, 1,000 Page-Yield, Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.