This item is Discontinued.

This item is Discontinued.
Slim Aluminum Monitor Riser, 15 3/4 x 8 1/4 x 2 1/2, Silver (Discontinued)
Mfr #
IVR55015
Zoro #
G7892844
UPC # 686024001546
Country of Origin China
Category Monitor Mounts & Brackets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IVR55015
- Zoro #
- G7892844
- UPC #
- 686024001546
- Country of Origin
- China
- Color
- Silver
- Material
- Aluminum
- Capacity
- 22 lb
- Weight
- 2.46 lbs
- Item
- Workstation Monitor Mounts & Stands
- Shelf Count
- 1
- Workstation Type
- Mobile Workstation; Traditional Desk/Table
- OEM/Compatible
- Compatible
Description
Innovera® Slim Aluminum Monitor Riser, 15 3/4 x 8 1/4 x 2 1/2, Silver