This item is Discontinued.

This item is Discontinued.
Stand, CPU, Econ, Mobile, Lgy (Discontinued)
Mfr #
IVR54001
Zoro #
G4568895
UPC # 686024540014
Country of Origin Taiwan, Province of China
Category Media Stands & Carts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IVR54001
- Zoro #
- G4568895
- UPC #
- 686024540014
- Country of Origin
- Taiwan, Province of China
- Color
- Light Gray
- Material
- High-Impact Plastic
- Item
- CPU Holders
- Caster Type
- Four Swivel Casters (2 Locking)
- Product Type
- Stand,CPU,Econ,Mobile,Lgy
Description
Innovera® Mobile CPU Stand is constructed with non-skid padding that securely holds a CPU in place. The adjustable base expands from 6.14" to 10.24" in order to accommodate a wide range of CPU sizes. Built with durable construction to ensure strength and stability for the most fragile equipment. The base contains four wheels, two locking casters and two swivel casters for mobility or stationary use.
- Non-skid padding holds CPU in place.
- Durable construction ensures strength and stability.
- Two swivel and two locking casters for mobility or stationary use.
- Adjustable base accommodates a range of sizes.