This item is Discontinued.

This item is Discontinued.
Stand, CPU, Mobile, Lgy (Discontinued)
Mfr #
IVR54000
Zoro #
G4568901
UPC # 686024540007
Country of Origin Taiwan, Province of China
Category Media Stands & Carts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IVR54000
- Zoro #
- G4568901
- UPC #
- 686024540007
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Height
- 9.75"; 9.75"
- Overall Width
- 10.25"; 10.25"
- Depth
- 10.63"
Details
- Color
- Light Gray
- Material
- Metal
- Item
- CPU Holders
- Caster Type
- Four Swivel Casters (2 Locking)
- Number of Casters
- Four Swivel Casters (2 Locking)
Description
Stand,CPU,Mobile,Lgy