This item is Discontinued.

This item is Discontinued.
Surge Protectors, 10 AC Outlet(s) 6 ft, Black (Discontinued)
Mfr #
IVR71657
Zoro #
G4073159
UPC # 686024716570
Country of Origin China
Category Power Strips & Plug Adapters
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IVR71657
- Zoro #
- G4073159
- UPC #
- 686024716570
- Country of Origin
- China
Dimensions
- Cord Length
- 6 ft
- Depth
- 12.52"
- Length
- 6 ft
- Height
- 2.01"
- Width
- 4.88"
Details
- Item
- Surge Protectors
- Color
- Black
- Standards
- cUL Listed; UL Listed
- Voltage
- 330V
- Modes of Protection
- Coax; Fax; Modem; Phone; Power
- Features
- Illuminated Power Switch; LED
- Weight
- 2.02 lbs
- Includes
- 4 ft Phone/Fax/Modem Cord; 4 ft Coaxial Cable
- Number of Outlets
- 10 AC
- Joules
- 2,880 J
- Response Time
- <1 ns
- Volts/Amperes
- 330 V
- Lines
- 3
- Multimedia Protection
- Tel/DSL/Coax
- Jacks
- RJ11
- Housing Material
- Plastic
Description
Innovera® Surge Protector, 10 Outlets, 6 ft Cord, 2880 Joules, Black
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov