This item is Discontinued.
This item is Discontinued.
Toner Cartridge, Black (Discontinued)
Mfr #
IVRFX3
Zoro #
G1927558
UPC # 686024239239
Country of Origin Mexico
Category Ink and Toner Cartridges
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IVRFX3
- Zoro #
- G1927558
- UPC #
- 686024239239
- Country of Origin
- Mexico
- Market Indicator Cartridge No.
- FX3
- Printer Series
- CFX, FAX, FAXPHONE, imageCLASS, L, Laser, MultiPASS
- Printer Model
- CFX-2060,Fax-L120,FAXPHONE L75,imageCLASS 1100,L200,L220,L240,L250,L260,L260I,L280,L290,L295,L300,L350,L3500,L3500IF,L360,L4000,L4500,L4500IF,L6000,L6000L,L80,L90,L90-MFP,Laser 1060P,Laser 2050,Laser 2050P,Laser 2060,Laser 2060P,LBP-320,LBP-460,LBP-465,LBP-660,LC2050,MultiPASS L60
- Ink/Toner Color
- Black
- Cartridge Condition
- Remanufactured
- Item
- Toner Cartridge
- Printer Brand
- Canon
- Max. Page Yield
- 2,700
- Color
- Black
- For Use With
- Remanufactured Cartridge Number
- 1557A002BA
- Compatible OEM Model Number
- Compatible; 1557A002BA
- Device Types
- Fax
- Supply Type
- Toner
- Product Type
- Toner Cartridge
- Compatible Printer Brand
- Canon
- Compatible Printer Series
- CFX, FAX, FAXPHONE, imageCLASS, L, Laser, MultiPASS
- Market Indicator Cartridge Number
- FX-3
- Page Yield - Black
- 2,700
- Page Yield - Total
- 2,700
- Compatible Printer Model Number
- 1100, 2050, 2050P, 2060, 2060P, 460, 465, 660, AX, CFX-2060, FAX-L120, FAXPHONE L75, L200, L240, L250, L260, L280, L290, L295, L300, L350, L3500, L3500IF, L360, L4000, L4500, L4500IF, L6000, L6000L, L80, L90, L90-MFP, LaserClass 1060P, LBP-320, LC2050, MultiPASS L60-MFP
- OEM/Compatible
- Compatible
- Page-Yield
- 2700
- Remanufactured
- Yes
Description
Innovera® remanufactured monochrome laser print cartridges provide the same quality and performance as the national brands at an affordable price. These cartridges are remanufactured in ISO 9001:2008-certified facilities using the highest quality chemical toners and components to ensure they meet or exceed national brand page yield and print performanceguaranteed.
- Reduced printing costs compared to the national brands.
- Backed by expert technical support, manufacturer's limited warranty, and 100% performance satisfaction guarantee.
- Remanufactured cartridges are empty cartridges collected for reuse and run through a patented process where they are restored to like-new condition.
- Superior quality toner provides crisp, deep blacks at significant cost savings.
- Consistent performanceeach cartridge is designed and tested to work every time.
- Meets or exceeds the page yield and print performance of the national brands.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.