This item is Discontinued.
This item is Discontinued.
Toner Cartridge, Black (Discontinued)
Mfr #
IVRFX6
Zoro #
G1927530
UPC # 686024239260
Country of Origin Mexico
Category Ink and Toner Cartridges
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IVRFX6
- Zoro #
- G1927530
- UPC #
- 686024239260
- Country of Origin
- Mexico
- Market Indicator Cartridge No.
- FX6
- Printer Series
- FAX, Laser
- Printer Model
- Fax L1000, Laser 3170, Laser 3170MS, Laser 3175, Laser 3175MS
- Ink/Toner Color
- Black
- Cartridge Condition
- Remanufactured
- Item
- Toner Cartridge
- Printer Brand
- Canon
- Max. Page Yield
- 5,000
- Color
- Black
- For Use With
- Canon FAX-L1000; LASER CLASS 3170, 3170MS, 3175, 3175MS
- Remanufactured Cartridge Number
- 1559A002AA
- Compatible OEM Model Number
- Compatible; 1559A002AA
- Device Types
- Fax
- Supply Type
- Toner
- Page Yield - Black
- 5,000
- Market Indicator Cartridge Number
- FX-6
- Product Type
- Toner Cartridge
- Compatible Printer Model Number
- 3170MS, 3175, 3175MS, FAX-L1000, LaserClass 3170
- Compatible Printer Series
- FAX, Laser
- Page Yield - Total
- 5,000
- Compatible Printer Brand
- Canon
Description
Market Indicator Cartridge No. FX6, Ink/Toner Color Black, Printer Brand Canon, Printer Series FAX, Laser, Printer Model Fax L1000, Laser 3170, Laser 3170MS, Laser 3175, Laser 3175MS, Max. Page Yield 5,000, Remanufactured Cartridge Number 1559A002AA, Color Black, Cartridge Condition Remanufactured, Toner Cartridge, For Use With Canon FAX-L1000; LASER CLASS 3170, 3170MS, 3175, 3175MS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.