This item is Discontinued.
This item is Discontinued.
Toner Cartridge, Black, Dell, MaxPage 32000 (Discontinued)
Mfr #
IVRD4587
Zoro #
G1928650
UPC # 686024045878
Country of Origin Mexico
Category Ink and Toner Cartridges
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IVRD4587
- Zoro #
- G1928650
- UPC #
- 686024045878
- Country of Origin
- Mexico
- Market Indicator Cartridge No.
- W5300
- Printer Series
- None
- Printer Model
- W5300N
- Ink/Toner Color
- Black
- Cartridge Condition
- Remanufactured
- Item
- Toner Cartridge
- Printer Brand
- Dell
- Max. Page Yield
- 32,000
- Color
- Black
- For Use With
- Dell W5300N
- Remanufactured Cartridge Number
- 310-4587
- Compatible OEM Model Number
- Compatible; 310-4587
- Device Types
- Laser Printer
- Yield Type
- High-Yield
- Supply Type
- Toner
- Compatible Printer Series
- None
- Page Yield - Total
- 32,000
- Compatible Printer Model Number
- W5300N
- Product Type
- Toner Cartridge
- Compatible Printer Brand
- Dell
- Market Indicator Cartridge Number
- W5300
- Page Yield - Black
- 32,000
Description
Market Indicator Cartridge No. W5300, Ink/Toner Color Black, Printer Brand Dell, Printer Series None, Printer Model W5300N, Max. Page Yield 32,000, Remanufactured Cartridge Number 310-4587, Color Black, Cartridge Condition Remanufactured, Toner Cartridge, For Use With Dell W5300N